Shop All Outdoor Lawn Games
Champion Sports
Soft Lacrosse Set, 12 Sticks, 6 Balls, PK18
Mfr # LAXSR
Zoro # G7062898
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Balls 6
- Stick Length 40 in
- Number of Sticks 12
- Number of Pucks 0
- Product Type Lacrosse Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LAXSR
- Zoro # G7062898
- UPC # 710858005088
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Stick Length | 40 in |
Ball Diameter | 2 1/2 in |
Details
Item | Lacrosse Kit |
Number of Balls | 6 |
Number of Sticks | 12 |
Number of Pucks | 0 |
Product Type | Lacrosse Kit |
Number of Replacement Heads | 0 |
Ball Color | White |
Ball Material | Vinyl |
Stick Color | Red, Royal Blue |
Stick Material | Aluminum |
Description
Lacrosse Kit, Ball Color White, Ball Diameter 2 1/2 in, Ball Material Vinyl, Number of Balls 6, Number of Pucks 0, Number of Replacement Heads 0, Number of Sticks 12, Product Type Lacrosse Kit, Puck Color Not Applicable, Puck Diameter Not Applicable, Puck Height Not Applicable, Puck Material Not Applicable, Stick Color Red, Royal Blue, Stick Length 40 in, Stick Material Aluminum, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHABY INTERNATIONAL Golf Umbrella ASSTD (MS-30)
- BEKAERT BEKAERT 206165 Barbed Wire, 18 ga, 1320 ft L, 4-Barbed Point (206165)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 6 (FGF-OR1-D6)
- JT EATON Jawz Conceald Rat Trap (408P)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- CHAMPION SPORTS Pro Competition Lacrosse Goal, 6x6x7ft (LNGLPRO)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- FRANKLIN SPORTS INDUSTRY Bocce Set (50110)
- Champion Sports Outdoor Lawn Games