Shop All Soccer Equipment
Champion Sports
Soccer Goal Set, 3 in 1 Trainer, 6x3x4ft
Mfr # SG3IN1
Zoro # G7039971
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bungee Cord, Rebounder, Targets
- Overall Height 48 in
- Overall Width 72 in
- Net Material Polyethylene
- Product Type Soccer Goal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SG3IN1
- Zoro # G7039971
- UPC # 710858027790
- Country of Origin China
- Category Soccer Equipment
Dimensions
Overall Height | 48 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Details
Item | Soccer Goal Set |
Includes | Bungee Cord, Rebounder, Targets |
Net Material | Polyethylene |
Product Type | Soccer Goal |
Net Color | White |
Includes Net | Net Included |
Frame Material | Steel |
Folding | Not Foldable |
Frame Color | White |
Description
Soccer Goal Set, Folding Not Foldable, Frame Color White, Frame Material Steel, Includes Bungee Cord, Rebounder, Targets, Net Color White, Net Material Polyethylene, Overall Depth 36 in, Overall Height 48 in, Overall Width 72 in, Product Type Soccer Goal, Includes Net Net Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 52" Aluminum Blade Material, 18" Blade Width (1641200)
- SKIDOO Industrial Insect Killer II, 6PK (DVO5814919)
- JACKS Classic 10 lb All Purpose 20-20-20 Fert (JRP52010)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-01)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- CHAMPION SPORTS Easy Fold Soccer Goal, 8x6x6ft, Steel Frame (SG86)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- Champion Sports Sporting Goods