Shop All Soccer Equipment
Champion Sports
Soccer Ball, White/Black, Size 5, Composite Cover
Mfr # CLASSIC5
Zoro # G3111020
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPU
- Color Black, White
- Indoor/Outdoor Indoor, Outdoor
- Recommended Age 12+
- Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CLASSIC5
- Zoro # G3111020
- UPC # 710858003084
- Country of Origin China
- Category Soccer Equipment
Dimensions
Size | 5 |
Details
Item | Soccer Ball |
Material | TPU |
Color | Black, White |
Indoor/Outdoor | Indoor, Outdoor |
Recommended Age | 12+ |
Meets | NFHS |
Standards | NFHS |
Product Type | Soccer Ball |
Description
Soccer Ball, Product Type Soccer Ball, Standards NFHS, Color Black, White, Material TPU, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (272922)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52504VP LED Exterior Marker Light - 2-Wire, Clear/Red (DG52504VP)
- BEST GARDEN Metal Insulated Grip Hot Water Pistol Nozzle, Blue & Gray (GN5685)
- ZORO APPROVED SUPPLIER Jandy CS 200 Replacement Pool Filter Compatible Cartridge PJANCS200/C-8418/FC-0823 (WP.JAN0823)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- CHAMPION SPORTS Champion Sports SVMWNGD Practice Numbered Adult Scrimmage Vest; Yellow (SVMWNGD)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS Easy Fold Soccer Goal, 8x6x6ft, Steel Frame (SG86)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- SSN 6 x 8 ft. Funnet Goal (1149982)
- Champion Sports Sporting Goods