Shop All Exercise Equipment
Champion Sports
Single Row/Medicine Ball, Tree, Upto 5
Mfr # MBR1
Zoro # G7077826
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 11 in
- Overall Length 15 in
- Assembly Unassembled
- Product Type Single Medicine Ball Tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # MBR1
- Zoro # G7077826
- UPC # 710858015698
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Overall Height | 52 in |
Overall Width | 11 in |
Overall Length | 15 in |
Details
Item | Single Medicine Ball Tree |
Assembly | Unassembled |
Product Type | Single Medicine Ball Tree |
Description
Single Medicine Ball Tree, Product Type Single Medicine Ball Tree, Overall Length 15 in, Overall Width 11 in, Overall Height 52 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- SPRAYERS PLUS 3 gal. Handheld Compression Sprayer, 51" Hose Length (FH30)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Olive (PSH3-050-MG)
- CHAMPION SPORTS Resistance Tube (xt5)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM4)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Champion Sports RKB25 25 lbs Rhino Kettle Bell; Green (RKB25)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- Champion Sports Exercise Equipment