Shop All Outdoor Lawn Games
Champion Sports
Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12
Mfr # SBA10
Zoro # G7069968
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Aluminum Cues, (8) Plastic Discs
- Number of Targets 0
- Projectile Material Plastic
- Product Type Shuffleboard Set
- Projectile Color Brown, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # SBA10
- Zoro # G7069968
- UPC # 710858013670
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Stick Length | 66 in |
Target Diameter | 1/2 in |
Projectile Diameter | 6 in |
Details
Item | Shuffleboard Set |
Includes | (4) Aluminum Cues, (8) Plastic Discs |
Number of Targets | 0 |
Projectile Material | Plastic |
Product Type | Shuffleboard Set |
Projectile Color | Brown, Yellow |
Target Color | White |
Number of Sticks | 4 |
Number of Projectiles | 8 |
Stick Material | Aluminum |
Projectile Thickness | 3/4 in |
Stick Color | Silver |
Description
Shuffleboard Set, Includes (4) Aluminum Cues, (8) Plastic Discs, Number of Projectiles 8, Number of Sticks 4, Number of Targets 0, Product Type Shuffleboard Set, Projectile Color Brown, Yellow, Projectile Diameter 6 in, Projectile Length Not Applicable, Projectile Material Plastic, Projectile Thickness 3/4 in, Projectile Width Not Applicable, Stick Color Silver, Stick Length 66 in, Stick Material Aluminum, Target Color White, Target Diameter 1/2 in, Target Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Riding Mower Cover (CMXGZAA52001801)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- MTD Spring-Lift Assist (732-05241A)
- STENS Pulley Clutch For 3/4" Bore , 255-315 (255-315)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- Champion Sports Outdoor Lawn Games