Shop All Outdoor Lawn Games
Champion Sports
Scoreboard, 20lb., 24inLx16inHx10inD, Plstc
Mfr # T90
Zoro # G3365857
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Clock Counts Up or Down, Scores to 199, Scoring Basketball, Volleyball, Wrestling, Visible Up to 150 ft
- Material Plastic
- Length 24 in
- Height 16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # T90
- Zoro # G3365857
- UPC # 710858014080
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Length | 24 in |
Height | 16 in |
Width | 10 in |
Depth | 10 in |
Overall Width | 24 in |
Overall Height | 16 in |
Overall Depth | 10 in |
Details
Item | Scoreboard |
Display | Clock Counts Up or Down, Scores to 199, Scoring Basketball, Volleyball, Wrestling, Visible Up to 150 ft |
Material | Plastic |
Includes | Built-In Control Panel with Large LED Readout, Buzzer, Horn |
Weight | 20 lb |
Display Settings | LED Board Visible up to 150 ft, Clock Counts Up or Down from 99:99 |
Display Product Type | Indoor Electronic Scoreboard |
Product Type | Scoreboard |
Description
Scoreboard, Product Type Scoreboard, Overall Height 16 in, Overall Width 24 in, Overall Depth 10 in, Weight 20 lb, Material Plastic, Display Settings LED Board Visible up to 150 ft, Clock Counts Up or Down from 99:99, Display Product Type Indoor Electronic Scoreboard, Includes Built-In Control Panel with Large LED Readout, Buzzer, Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BMG)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- STENS Oem Primer Bulb For Walbro Echo 1238140650 188-12, 188-12-1, 188-566-1; 615-023 (615-023)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- SPORTIME FLYING DISC FOAM GRADESTUFF - SET OF 6 PK (UM102-6C)
- Champion Sports Outdoor Lawn Games