Shop All Toys & Games
This Product is Discontinued
Champion Sports
Scooter With Handle, 12in. Standard (Discontinued)
Mfr # PGH12
Zoro # G400936906
This Product is Discontinued
Key Features
- Recommended Grade Grade 3+
- Includes 1 scooter
- Color Blue Or Yellow (No Color Choice)
- Recommended Age 8+ years
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PGH12
- Zoro # G400936906
- UPC # 710858006870
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Includes | 1 scooter |
Color | Blue Or Yellow (No Color Choice) |
Recommended Age | 8+ years |
Material | Plastic, Metal |
Description
Whether it's a game of scooter hockey or a group scooter train, the Champion Sports Plastic Scooter with Handles offers plenty of fun for the gym or playground. The scooter has non-marring plastic casters that won't markup indoor floors and handles for extra stability. Equipped with a wide 12" x 12" base, the scooter can be used while sitting, kneeling or in a prone position for a variety of games and activities. This 12" plastic scooter feature easy grip handles and non-marring swivel casters. Sold in Blue or Yellow (no color choice).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.