Shop All Bicycles & Scooters
Champion Sports
Scooter Storage Cart, Holds 48 Scooters
Mfr # MSCART
Zoro # G7048329
product price: $252.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Scooters
- Overall Length 27 in
- Overall Height 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # MSCART
- Zoro # G7048329
- UPC # 710858025222
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Overall Length | 27 in |
Overall Height | 54 in |
Overall Width | 21 in |
Details
Item | Scooter Stacker |
Material | Plastic |
Color | White |
For Use With | Scooters |
Capacity | (48) Scooters |
Assembly | Unassembled |
Product Type | Scooter Stacker |
Description
Scooter Stacker, Color White, Product Type Scooter Stacker, Material Plastic, For Use With Scooters, Overall Width 21 in, Overall Length 27 in, Assembly Unassembled, Overall Height 54 in, Capacity (48) Scooters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4010)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- MTD Module Chainsaw (953-08138)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- WINTHER Circleline School Bus Tricycle (565.50)
- BELL SPORTS Bell Sports Inc 7063275 Girls Star Bike Helmet; Purple (199712)
- WINTHER Circleline Tricycle, Medium (551.50)
- PERFECTPITCH 16 in. Plastic Scooter; Assorted Blue & Yellow (PE22069)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- SHOPRIDER Shoprider FS777-RED Echo Folding Scooter - Red (FS777-RED)
- Champion Sports Bicycles & Scooters