Shop All Outdoor Lawn Games
Champion Sports
Scoop Ball Set, All Ages, PK6
Mfr # SBS1SET
Zoro # G7040017
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Scoops, (6) Hollow Balls
- Target Diameter 1/2 in
- Projectile Diameter 4 1/4 in
- Number of Projectiles 6
- Stick Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # SBS1SET
- Zoro # G7040017
- UPC # 710858017890
- Country of Origin Thailand
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 1/2 in |
Projectile Diameter | 4 1/4 in |
Stick Length | 15 1/2 in |
Details
Item | Scoop Ball Set |
Includes | (12) Scoops, (6) Hollow Balls |
Number of Projectiles | 6 |
Stick Color | Blue, Green, Orange, Purple, Red, Yellow |
Target Color | White |
Number of Sticks | 12 |
Number of Targets | 0 |
Projectile Material | Plastic |
Product Type | Scoop Ball Set |
Projectile Color | Blue, Green, Orange, Purple, Red, Yellow |
Stick Material | Plastic |
Description
Scoop Ball Set, Includes (12) Scoops, (6) Hollow Balls, Number of Projectiles 6, Number of Sticks 12, Number of Targets 0, Product Type Scoop Ball Set, Projectile Color Blue, Green, Orange, Purple, Red, Yellow, Projectile Diameter 4 1/4 in, Projectile Length Not Applicable, Projectile Material Plastic, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Blue, Green, Orange, Purple, Red, Yellow, Stick Length 15 1/2 in, Stick Material Plastic, Target Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter (842921)
- AMERICAN WIRE TIE Wire Ties, 10" 16 Ga B/A , 5000PK (16BA10-DOMNY)
- LOGO BRANDS Arizona Cardinals Checkerboard Canopy (601-42C)
- CATCHMASTER Catchmaster 912R4 Fly & Wasp Catcher - 4 Pack (195375)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- CHAMPION SPORTS Sports Parachute, Multi-Colored, 20 ft. (NP20)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- Champion Sports Outdoor Lawn Games