Shop All Soccer Equipment
Champion Sports
Rubber Soccer Ball, Size 3, PK3
Mfr # SRB3
Zoro # G2873257
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Size 3
- Color White, Black, Red
- Includes 3 soccer balls
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # SRB3
- Zoro # G2873257
- UPC # 194629041312
- Country of Origin China
- Category Soccer Equipment
Dimensions
Size | 3 |
Details
Item | Soccer Ball |
Material | Rubber |
Color | White, Black, Red |
Includes | 3 soccer balls |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Gym classes, indoor recreational leagues and camps will enjoy practicing and playing games with the Champion Sports Rubber Soccer Ball. Designed with a rubber, nylon wound cover to maintain its shape, this size 3 soccer ball is durable enough for practices or games. The 2-ply bladder offers better air retention for less inflating and more playing. Sold as a pack of 3 soccer ball.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- PURAFILTER 36 in. x 240 In x 1 In. Hammock Roll (G36201)
- STENS Recoil Starter Asembly 150-175 For Briggs & Stratton 808152 (150-175)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X10 ft. (308237B)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- ACACIA Acacia STYLE -22-554 World Mexico Balls - 5 (22-554)
- Champion Sports Soccer Equipment