Shop All Exercise Equipment
Champion Sports
Rubber Kettle Bell
Mfr # rkb25
Zoro # G410724340
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 25 lb
- Product Type Kettle Bell
- Core Material Rubber
- Weight Diameter 8 in
- Weight Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # rkb25
- Zoro # G410724340
- UPC # 710858025567
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Kettle Bell |
Weight | 25 lb |
Color | Black |
Product Type | Kettle Bell |
Core Material | Rubber |
Weight Shape | Round |
Description
Kettle Bell, Product Type Kettle Bell, Color Black, Weight 25 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Rubber, Weight Shape Round, Weight Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Panel Clamp Set, 1-5/8"X1-5/8" (328544C)
- LOGO BRANDS Seattle Seahawks 34oz Native Quencher Bottle (628-S34QB-63)
- ILC Replacement for Ezgo / Cushman / Textron Bottom Screw Sand Bottle (BOTTOM SCREW SAND BOTTLE EZGO / CUSHMAN / TEXTRON)
- SENIX 8-Inch 26.5 cc 4-Cycle Gas Powerd Pole Saw, 15-Feet Max Reach, Extension Pole (CSP4QL-L)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 65cm, Gray (BRT65)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- Champion Sports Exercise Equipment