Shop All Sports Equipment
Champion Sports
Rubber Face Table Tennis Paddle, 5-Ply, PK6
Mfr # PN1
Zoro # G4861275
product price: $34.35
/pk 6, $5.73/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Rubber, Wood
- Features Laminated Wood Blade, Straight Handle, 5-Ply, Laminated Wood Handle
- Includes 6 table tennis paddles
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PN1
- Zoro # G4861275
- UPC # 194629042036
- Country of Origin China
- Category Sports Equipment
Details
Color | Assorted |
Material | Rubber, Wood |
Features | Laminated Wood Blade, Straight Handle, 5-Ply, Laminated Wood Handle |
Includes | 6 table tennis paddles |
Recommended Grade | Grade K+ |
Weight | 5.92 oz |
Recommended Age | 5+ Years |
Description
Whether you are an advanced player or a beginner, Champion Sports has the paddle for you. This rubber face paddle features a 5-ply laminated wooden handle and blade, and a straight handle for easy maneuverability. Sold as a pack of 6 paddles.
• Rubber face
• 5 Ply
• Spin-Speed-Control Ratings: 2-7-9
• Straight handle
• Laminated
• 6 paddles in assorted colors (no color choice): Green, Blue and Red
• Rubber face
• 5 Ply
• Spin-Speed-Control Ratings: 2-7-9
• Straight handle
• Laminated
• 6 paddles in assorted colors (no color choice): Green, Blue and Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALEN TRELLIS NETTING NYLN5X15 (TP-15C)
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- SEYMOUR MIDWEST Mortar Hoe, 7", 54" Hardwood Handle (42432)
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Red, 25" - 31", PK12 (TFFYRD)
- CHAMPION SPORTS Official Lacrosse Ball Set, 6 Assorted Colors (LBSET)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- CHAMPION SPORTS Wood Pickleball Paddle (EDGE100)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- CHAMPION SPORTS Beach Ball (ib20)
- Champion Sports Sporting Goods