Shop All Basketball Equipment
Champion Sports
Rubber Basektball
Mfr # rbb2
Zoro # G910718603
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Rubber
- Color Orange
- Display Product Type Junior Size Basketball
- Circumference 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # rbb2
- Zoro # G910718603
- UPC # 710858007716
- Country of Origin China
- Category Basketball Equipment
Dimensions
Details
Item | Basketball |
Indoor/Outdoor | Outdoor |
Material | Rubber |
Color | Orange |
Display Product Type | Junior Size Basketball |
Circumference | 27 1/2 in |
Product Type | Basketball |
Description
Basketball, Product Type Basketball, Standards Not Applicable, Color Orange, Material Rubber, Overall Length Not Applicable, Indoor/Outdoor Outdoor, Display Product Type Junior Size Basketball, Circumference 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Blue, PK2 (safety_tie_Blue)
- KOHLER Efi Maintenance Kit (25 789 03-S)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- SPORTIME Sportime 005257 18 In. Hang-A-Hoop (5257)
- Champion Sports Basketball Equipment