Shop All Sports Equipment
Champion Sports
Rounded Edge 9in Foam Discs Set, 6 Colors
Mfr # FDSET
Zoro # G5637424
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Royal Blue, Green, Orange, Purple
- Recommended Grade K+
- Material foam
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # FDSET
- Zoro # G5637424
- UPC # 710858003954
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Details
Color | Red, Yellow, Royal Blue, Green, Orange, Purple |
Recommended Grade | K+ |
Material | foam |
Recommended Age | 5+ Years |
Description
These Champion Sports Rounded Edge Foam Discs will provide endless fun and safe entertainment both indoors and out. The soft foam is great for younger children and eliminates the fear of painful impact. The set of six discs includes one red, orange, yellow, green, blue, and purple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida Elite Chair (135-12E)
- LANDSCAPERS SELECT Hose Garden Brass Shut Off (GB9111A3L)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- ARS Telescoping Pruner Replacement Spring (SPLA101)
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- CHAMPION SPORTS Outdoor Pickleball, PK 6 (PB6INDSET)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CHAMPION SPORTS Champion Sport Sports Whistle with Black Nylon Lanyard, Plastic, Black (BP601)
- CHAMPION SPORTS Heavy Nylon Lanyard, Gold (126GD)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- Champion Sports Sporting Goods