Shop All Outdoor Lawn Games
Champion Sports
Rhino Stick Elementary Hockey Set, 36"
Mfr # HS36SET
Zoro # G7155657
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pucks 2
- Stick Length 36 in
- Number of Sticks 12
- Number of Replacement Heads 2
- Stick Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # HS36SET
- Zoro # G7155657
- UPC # 710858024836
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Stick Length | 36 in |
Details
Item | Hockey Kit |
Number of Pucks | 2 |
Number of Sticks | 12 |
Number of Replacement Heads | 2 |
Stick Material | Plastic |
Product Type | Hockey Kit |
Number of Balls | 0 |
Puck Color | Red |
Stick Color | Red, Yellow |
Description
Hockey Kit, Ball Color Not Applicable, Ball Diameter Not Applicable, Ball Material Not Applicable, Number of Balls 0, Number of Pucks 2, Number of Replacement Heads 2, Number of Sticks 12, Product Type Hockey Kit, Puck Color Red, Stick Color Red, Yellow, Stick Length 36 in, Stick Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Sun Meats Bird Seed 20# (SM20)
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 47" Shaft (HS47SET)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- CHAMPION SPORTS Team Equipment Bag, Extra Large, Wheeled (DB2000)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Rhino Skin Soft Playground Ball, Cler, PK6 (RSPGSET)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- Champion Sports Outdoor Lawn Games