Shop All Volleyball Equipment
Champion Sports
Rhino Skin Spr Squeeze VolleyBall, PK6
Mfr # SQVSET
Zoro # G7075148
product price: $99.15
/pk 6, $16.53/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5" dia
- Material Foam
- Color Blue, Green, Orange, Purple, Red, Yellow
- Indoor/Outdoor Indoor, Outdoor
- Product Type Volleyball Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SQVSET
- Zoro # G7075148
- UPC # 710858026366
- Country of Origin Thailand
- Category Volleyball Equipment
Dimensions
Size | 7.5" dia |
Overall Diameter | 7 1/2 in |
Details
Item | Volleyball Set |
Material | Foam |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Indoor/Outdoor | Indoor, Outdoor |
Product Type | Volleyball Set |
Display Product Type | Super Squeeze Volleyball Set |
Description
Volleyball Set, Product Type Volleyball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 7 1/2 in, Indoor/Outdoor Indoor, Outdoor, Display Product Type Super Squeeze Volleyball Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob-Shift (720-04039)
- ARNOLD Inner Tube 4.00X6 Tb-68 (490-328-0005)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- JACKS IMPORTS Stainless Steel Offset Show Spurs (11092)
- CHAMPION SPORTS Volleyball Net with Tension Straps, 30ft. (VN2)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- Champion Sports Volleyball Equipment