Shop All Outdoor Lawn Games
Champion Sports
Rhino Skin Spr Squeeze Soccor Ball, PK6
Mfr # SQSBSET
Zoro # G7053019
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Foam
- Indoor/Outdoor Indoor, Outdoor
- Product Type Soccer Ball Set
- Display Product Type Super Squeeze Soccer Ball Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SQSBSET
- Zoro # G7053019
- UPC # 710858026359
- Country of Origin Thailand
- Category Outdoor Lawn Games
Dimensions
Overall Diameter | 8 in |
Details
Item | Soccer Ball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Foam |
Indoor/Outdoor | Indoor, Outdoor |
Product Type | Soccer Ball Set |
Display Product Type | Super Squeeze Soccer Ball Set |
Description
Soccer Ball Set, Product Type Soccer Ball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 8 in, Indoor/Outdoor Indoor, Outdoor, Display Product Type Super Squeeze Soccer Ball Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT JACKNIFE SOFA-62IN (MILLBRAE) (2020129834)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- TH MARINE Holder-Rod Angled White, #RH-1FW-DP (RH-1FW-DP)
- CHAPIN 4 gal. Self-Cleaning Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (63900)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 47", 12sk, Bl, PK18 (US47SET)
- CHAMPION SPORTS Mini Lacrosse Goal, 3ftx3ft., w/Net (MLG)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- PROVEN Proven 776958 6 oz 12 Hour Spray Odorless (776958)
- Champion Sports Outdoor Lawn Games