Shop All Basketball Equipment
Champion Sports
Rhino Skin Spr Squeeze BasketBall, PK6
Mfr # SQBBSET
Zoro # G7087775
product price: $93.99
/pk 6, $15.67/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Foam
- Indoor/Outdoor Indoor, Outdoor
- Circumference 25 13/100 in
- Overall Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SQBBSET
- Zoro # G7087775
- UPC # 710858026328
- Country of Origin Thailand
- Category Basketball Equipment
Dimensions
Overall Diameter | 8 in |
Details
Item | Basketball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Foam |
Indoor/Outdoor | Indoor, Outdoor |
Circumference | 25 13/100 in |
Display Product Type | Super Squeeze Basketball Set |
Product Type | Basketball Set |
Description
Basketball Set, Product Type Basketball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 8 in, Indoor/Outdoor Indoor, Outdoor, Display Product Type Super Squeeze Basketball Set, Circumference 25 13/100 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOGAN SUPPLIES Products 48 in. Stainless Large Wind Guard for RJC40ARJC40AL & RON38 RON 42 (HO1320987)
- MTD Bag-Grass (964-0221)
- APC Apc B-33 C10834 Skimmer Basket (APCB33)
- AFTERMARKET VFH1429 Joystick Cable Fitting Kit (HYM40-0069)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- Champion Sports Basketball Equipment