Shop All Outdoor Lawn Games
Champion Sports
Rhino Skin Spr Sq Plygrnd Ball, Cls, PK6
Mfr # SQPGSET
Zoro # G7037269
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Indoor/Outdoor Indoor, Outdoor
- Product Type Playground Ball/Dodgeball Set
- Overall Diameter 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SQPGSET
- Zoro # G7037269
- UPC # 710858026342
- Country of Origin Thailand
- Category Outdoor Lawn Games
Dimensions
Overall Diameter | 7 1/2 in |
Details
Item | Playground Ball/Dodgeball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Indoor/Outdoor | Indoor, Outdoor |
Product Type | Playground Ball/Dodgeball Set |
Description
Playground Ball/Dodgeball Set, Product Type Playground Ball/Dodgeball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Overall Length Not Applicable, Overall Diameter 7 1/2 in, Indoor/Outdoor Indoor, Outdoor, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS E-Z Open Vent Gskt W/Adhesive (EOV GWA)
- CHAPIN Industrial Water Supply Tank (4163)
- DESIGN TOSCANO Illuminated Bavarian-Style Holiday Nutcracker Statue (DB477008)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- CHAMPION SPORTS Jump Rope Tree, Holds 100 Jump Ropes (JRSD)
- CHAMPION SPORTS Multi-Colored Sports Parachute, 6ft (NP6)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- CHAMPION SPORTS Indoor/Outdoor Rubber Horseshoe Set (IHS1)
- VALSPAR Natural Look Sealer Gl (024.0082092.007)
- Champion Sports Outdoor Lawn Games