Shop All Soccer Equipment
Champion Sports
Rhino Skin Low/Bounce Soccer Ball Set, Mutil Color, Size 5, PK6
Mfr # RS76SET
Zoro # G7155517
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Foam
- Includes (6) Foam Soccer Balls
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # RS76SET
- Zoro # G7155517
- UPC # 710858025840
- Country of Origin Sweden
- Category Soccer Equipment
Dimensions
Size | 5 |
Overall Diameter | 8 1/4 in |
Details
Item | Soccer Ball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Foam |
Includes | (6) Foam Soccer Balls |
Indoor/Outdoor | Indoor |
Product Type | Soccer Ball Set |
Display Product Type | Medium Bounce Soccer Ball Set |
Description
Soccer Ball Set, Product Type Soccer Ball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Overall Diameter 8 1/4 in, Includes (6) Foam Soccer Balls, Indoor/Outdoor Indoor, Display Product Type Medium Bounce Soccer Ball Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- KOHLER Ch440 E3 Toro (PA-CH440-3172)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS Rhino Skin Max Soccer Ball Set, Multi Colors, 8.5" dia, Size 4, PK6 (RMXSBSET)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- Champion Sports Sporting Goods