Shop All Outdoor Lawn Games
Champion Sports
Rhino Skin DodgeBall Set, 6", Rainbow, PK6
Mfr # RXD6NRSET
Zoro # G7053387
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Orange, Purple, Red, Yellow
- Material Foam
- Indoor/Outdoor Indoor, Outdoor
- Product Type Playground Ball/Dodgeball Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # RXD6NRSET
- Zoro # G7053387
- UPC # 710858023334
- Country of Origin Sweden
- Category Outdoor Lawn Games
Dimensions
Details
Item | Playground Ball/Dodgeball Set |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material | Foam |
Indoor/Outdoor | Indoor, Outdoor |
Product Type | Playground Ball/Dodgeball Set |
Description
Playground Ball/Dodgeball Set, Product Type Playground Ball/Dodgeball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Foam, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISIANA GRILLS Competition Blend Grill Fuel Wood Pellets 40lb (55405)
- TECUMSEH Intake Pipe (31384A)
- HI-RUN Tires and Wheels, 615 lb, Golf Cart (WD1166)
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Official Lacrosse Ball Set, White, PK6 (LBW6SET)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall St, 6", Red, PK6 (RXD6NRDSET)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- Champion Sports Outdoor Lawn Games