Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 8lb
Mfr # RPX8
Zoro # G7077406
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lb
- Weight Diameter 14 in
- Coating Vinyl
- Product Type Medicine Ball
- Weight Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RPX8
- Zoro # G7077406
- UPC # 710858025772
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Yellow |
Weight | 8 lb |
Coating | Vinyl |
Product Type | Medicine Ball |
Weight Shape | Round |
Core Material | Synthetic Leather |
Description
Medicine Ball, Product Type Medicine Ball, Color Yellow, Handle Material Not Applicable, Weight 8 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Medium (LY815059)
- AFTERMARKET Fits Case Backhoe Dipper Cylinder Assembly 580SL 580SL ll 580SM ll (183795A3)
- TOTAL SOLUTIONS Vacate Herbicide, 1 gal (314)
- MIRACLE-GRO Potting Mix W/Fert 16Qt (75686300)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 30lb (RPX30)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CYNASPORTS Weight Lifting Leather Gloves XL (CS-0078)
- Champion Sports Exercise Equipment