Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 4lb
Mfr # RPX4
Zoro # G7082945
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Weight 4 lb
- Core Material Synthetic Leather
- Coating Vinyl
- Product Type Medicine Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RPX4
- Zoro # G7082945
- UPC # 710858025758
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Red |
Weight | 4 lb |
Core Material | Synthetic Leather |
Coating | Vinyl |
Product Type | Medicine Ball |
Weight Shape | Round |
Description
Medicine Ball, Product Type Medicine Ball, Color Red, Handle Material Not Applicable, Weight 4 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON LEVER-CHOKE (790630)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72LPX070G)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- KEMP USA Kemp Aerobic Belt, Medium, 14-006-MED (14-006-MED)
- Champion Sports Exercise Equipment