Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 16lb
Mfr # RPX16
Zoro # G7140257
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Weight 16 lb
- Coating Vinyl
- Product Type Medicine Ball
- Core Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RPX16
- Zoro # G7140257
- UPC # 710858025727
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Purple |
Weight | 16 lb |
Coating | Vinyl |
Product Type | Medicine Ball |
Core Material | Synthetic Leather |
Weight Shape | Round |
Description
Medicine Ball, Product Type Medicine Ball, Color Purple, Handle Material Not Applicable, Weight 16 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Square Point Shovel, 45 in L Hardwood Handle (34609 PCL-P)
- YARDGARD Poultry Netting, 20 ga., 1", 12"x50 ft. (308415B)
- GOLDORO X7 350W 26in Electric Mountain Bike, White (EB26X7-WT)
- ILC Replacement For Handheld Nautiz X2 Battery (NAUTIZ X2)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- CHAMPION SPORTS Resistance Tube (xt5)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- RIPCORD Ripcord RPC-052 Exercise Guide Poster (RPC-052)
- Champion Sports Exercise Equipment