Shop All Exercise Equipment
Champion Sports
Rhino Promax Slam Workout Ball, 14", 12lb
Mfr # RPX12
Zoro # G7060630
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 12 lb
- Weight Shape Round
- Weight Diameter 14 in
- Coating Vinyl
- Product Type Medicine Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RPX12
- Zoro # G7060630
- UPC # 710858025703
- Country of Origin Pakistan
- Category Exercise Equipment
Dimensions
Weight Diameter | 14 in |
Details
Item | Medicine Ball |
Color | Blue |
Weight | 12 lb |
Weight Shape | Round |
Coating | Vinyl |
Product Type | Medicine Ball |
Core Material | Synthetic Leather |
Description
Medicine Ball, Product Type Medicine Ball, Color Blue, Handle Material Not Applicable, Weight 12 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- STENS Mulching Blade Fits John Deere M113517 330-389 (330-389)
- MTD Washer-Thrust (936-0335)
- MTD Impeller Asm-12 4Bld (684-05030-0637)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Jump Rope Stick Set, Multicolor (JK6SET)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- Champion Sports Exercise Equipment