Shop All Exercise Equipment
Champion Sports
Rhino Elite Medicine Ball, 4lb, Red
Mfr # PRM2
Zoro # G7074527
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lb
- Core Material Air
- Product Type Medicine Ball
- Weight Diameter 8 in
- Weight Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PRM2
- Zoro # G7074527
- UPC # 710858021996
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 8 in |
Details
Item | Medicine Ball |
Color | Yellow |
Weight | 2 lb |
Core Material | Air |
Product Type | Medicine Ball |
Weight Shape | Round |
Coating | Rubber |
Description
Medicine Ball, Product Type Medicine Ball, Color Yellow, Handle Material Not Applicable, Weight 2 lb, Weight Diameter 8 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- A & I PRODUCTS BLADE-MOWER, XHT, 17-3/16", 11/16 17.25" x2.51" x0.8" (A-B1JD5011)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm5)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- BLACK MOUNTAIN PRODUCTS Exercise Mats Set of 2 (Black Yoga Blocks)
- Champion Sports Exercise Equipment