Shop All Exercise Equipment
Champion Sports
Rhino Elite Medicine Ball, 18lb, Red
Mfr # PRM18
Zoro # G7064611
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Weight 18 lb
- Weight Shape Round
- Coating Rubber
- Weight Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PRM18
- Zoro # G7064611
- UPC # 710858022061
- Country of Origin Thailand
- Category Exercise Equipment
Dimensions
Weight Diameter | 11 in |
Details
Item | Medicine Ball |
Color | Red |
Weight | 18 lb |
Weight Shape | Round |
Coating | Rubber |
Core Material | Air |
Product Type | Medicine Ball |
Description
Medicine Ball, Product Type Medicine Ball, Color Red, Handle Material Not Applicable, Weight 18 lb, Weight Diameter 11 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 54 Xtreme Mulch K (19A30042100)
- MTD Cap-Fuel W/Tether (951-12179C)
- BONIDE PRODUCTS Wilt Stop Xmas Tree&Wrth (098)
- FISKARS Ergo Weeder Tool (384200-1001)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM2)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- INTEGRA MILTEX M & G Duravent 7022TI-25 5 Inch x 25' DuraFlex Chimney Liner (68208)
- Champion Sports Exercise Equipment