Shop All Exercise Equipment
Champion Sports
Rhino Elite Medicine Ball, 15lb, Yellow
Mfr # PRM15
Zoro # G7155331
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 lb
- Weight Shape Round
- Product Type Medicine Ball
- Weight Diameter 11 in
- Core Material Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PRM15
- Zoro # G7155331
- UPC # 710858022054
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Weight Diameter | 11 in |
Details
Item | Medicine Ball |
Color | Yellow |
Weight | 15 lb |
Weight Shape | Round |
Product Type | Medicine Ball |
Core Material | Air |
Coating | Rubber |
Description
Medicine Ball, Product Type Medicine Ball, Color Yellow, Handle Material Not Applicable, Weight 15 lb, Weight Diameter 11 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 100 lb. (1NXB2)
- SPORTSMAN Earth Series Bar Mount Chain Saw Manual Sharpener Filing Guide (CSFG)
- MTD Universal Snow Cov (490-290-0010)
- STENS Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910 (280-910)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- CHAMPION SPORTS Champion Sports RKB25 25 lbs Rhino Kettle Bell; Green (RKB25)
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- Champion Sports Exercise Equipment