Shop All Exercise Equipment
Champion Sports
Resistance Tube
Mfr # xt4
Zoro # G010718572
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Overall Length 10 in
- Swivel Handle Swivel Handles
- Band Diameter 7/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # xt4
- Zoro # G010718572
- UPC # 710858013946
- Country of Origin China
- Category Exercise Equipment
Dimensions
Overall Length | 10 in |
Band Diameter | 7/16 in |
Details
Item | Exercise Resistance Band |
Color | Maroon |
Swivel Handle | Swivel Handles |
Handle Material | Plastic |
Resistance Weight Equivalent | 40 lb |
Band Material | Elastic |
End Style | Handle |
Description
Exercise Resistance Band, Band Diameter 7/16 in, Band Material Elastic, Color Maroon, End Style Handle, Handle Material Plastic, Overall Length 10 in, Resistance Weight Equivalent 40 lb, Swivel Handle Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- A-MAZE-N PRODUCTS TUBE SMOKER 12"" SS (AZACC001240085)
- TRUE NORTH CHAIN SAW BAR COVER 28-INCH BL (SB28)
- FLEXZILLA Heavy-Duty 7-Pattern Pistol Grip Garden Hose Nozzle (NFZG67-E)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS 95 cm Fitpro BRT Training & Exercise Ball, Grey (CH56015)
- SSN Rogue Fitness Power Racks (813900)
- Champion Sports Exercise Equipment