Shop All Baseball & Softball Equipment
Champion Sports
Replacement Anchor
Mfr # m500A
Zoro # G210742124
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Base Anchor
- Color Silver
- Overall Height 8 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # m500A
- Zoro # G210742124
- UPC # 710858005699
- Country of Origin India
- Category Baseball & Softball Equipment
Dimensions
Overall Height | 8 in |
Overall Width | 1 in |
Overall Length | 1 in |
Details
Item | Base Anchor |
Material | Steel |
Product Type | Base Anchor |
Color | Silver |
For Use With | All Baseball Bases |
Description
Base Anchor, Product Type Base Anchor, Color Silver, Material Steel, Overall Length 1 in, Overall Height 8 in, Overall Width 1 in, For Use With All Baseball Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- KOHLER Washer Spring 11/32 (275690)
- B & K SPARK ARRESTER SS 6"" (206791)
- MTD Cable-Speed Rwd (946-05121A)
- CHAMPION SPORTS Champion Sports SB11 11 in. Syntex Cover Softball; Optic Yellow & Red (SB11)
- CHAMPION SPORTS Baseball, Size 9, Syntex Leather Cover, PK12 (OLBS)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- CHAMPION SPORTS Champion Sports CHSFD125 Plastic Flying Disc - Assorted (CHSFD125)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- CHAMPION SPORTS Champion Sports CBG960RH 14 in. Physical Education Glove Series - Full Right; Black (CBG960RH)
- WHOLE-IN-ONE Heavy Duty 100 lb Dry Line Marker (WH38218)
- Champion Sports Sporting Goods