Shop All Outdoor Lawn Games
Champion Sports
Pro High School Lacrosse GoalL 6x6ft
Mfr # LNGHS
Zoro # G7154047
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 72 in
- Frame Color Orange
- Net Material Nylon
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # LNGHS
- Zoro # G7154047
- UPC # 710858028605
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 72 in |
Overall Width | 72 in |
Overall Depth | 72 in |
Details
Item | Lacrosse Goal |
Frame Color | Orange |
Net Material | Nylon |
Frame Material | Steel |
Includes Net | Net Included |
Folding | Foldable |
Product Type | Lacrosse Goal |
Net Color | White |
Netting Thickness | 5 mm |
Description
Lacrosse Goal, Folding Foldable, Frame Color Orange, Frame Material Steel, Includes Not Applicable, Net Color White, Net Material Nylon, Overall Depth 72 in, Overall Height 72 in, Overall Width 72 in, Product Type Lacrosse Goal, Includes Net Net Included, Netting Thickness 5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623763 9" x8.75" x7.75" (A-B1GH03)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31270 5)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- CHAMPION SPORTS Dodgeball, Assorted, PK6 (RXD6SET)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- Champion Sports Outdoor Lawn Games