Shop All Sports Equipment Storage
Champion Sports
Portable Lockable Hinged 20 Ball, Locker
Mfr # BLX
Zoro # G7046551
product price: $307.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Game Balls
- Overall Width 24 in
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BLX
- Zoro # G7046551
- UPC # 710858001776
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Width | 24 in |
Overall Height | 40 in |
Overall Length | 39 in |
Details
Item | Ball Locker |
Material | Steel |
Color | Silver |
For Use With | Game Balls |
Product Type | Ball Locker |
Description
Ball Locker, Color Silver, Product Type Ball Locker, Material Steel, For Use With Game Balls, Overall Width 24 in, Overall Length 39 in, Overall Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Drive Vsp S (731-18511)
- KOHLER Starter Assembly (20 098 11-S)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X70)
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand with Wheels, for 2 Kayaks (RGFSKRWW)
- Champion Sports Sports Equipment Storage