Shop All Outdoor Lawn Games
Champion Sports
Port-A-Net System, w/Bag, 20ft Wide
Mfr # PA20SET
Zoro # G7059118
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case
- Features Adjustable Net Height 33 to 63 in, Durable Powder Coated Steel Frame
- Overall Height 63 in
- Overall Width 20 ft
- Includes Referee Stand No Referee Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PA20SET
- Zoro # G7059118
- UPC # 710858025482
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 63 in |
Overall Width | 20 ft |
Details
Item | Portable Net Set |
Includes | Carrying Case |
Features | Adjustable Net Height 33 to 63 in, Durable Powder Coated Steel Frame |
Includes Referee Stand | No Referee Stand |
Product Type | Portable Net Set |
Description
Portable Net Set, Product Type Portable Net Set, Overall Height 63 in, Overall Width 20 ft, Includes Referee Stand No Referee Stand, Includes Carrying Case, Features Adjustable Net Height 33 to 63 in, Durable Powder Coated Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- JACKSON PROFESSIONAL TOOLS 5/8X50' L Site Safe High Visibility Garden Hose (4008100A)
- MTD Air Filter (937-05122)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- CHAMPION SPORTS Mini Lacrosse Goal, 3ftx3ft., w/Net (MLG)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- Champion Sports Outdoor Lawn Games