Shop All Outdoor Lawn Games
Champion Sports
Plyo Training Box, 6"H
Mfr # PXB6
Zoro # G7140117
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
- Box Length 12 in
- Platform Thickness 1 in
- Platform Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PXB6
- Zoro # G7140117
- UPC # 710858020067
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Box Length | 12 in |
Platform Length | 13 in |
Platform Width | 13 in |
Box Width | 12 in |
Box Height | 6 in |
Details
Item | Plyo Box |
Color | Black, Red |
Features | Rubber-Coated, Slip-Resistant, Angled Legs for Stability |
Platform Thickness | 1 in |
Product Type | Plyo Box |
Frame Material | Steel |
Weight Capacity - Maximum | 350 lb |
Platform Material | Steel |
Description
Plyo Box, Box Height 6 in, Box Length 12 in, Box Width 12 in, Color Black, Red, Frame Material Steel, Platform Length 13 in, Platform Material Steel, Platform Thickness 1 in, Platform Width 13 in, Product Type Plyo Box, Weight Capacity - Maximum 350 lb, Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CANE BOLT 18""H BLACK (N109-002)
- VALTERRA Phoenix Faucets by Valterra PF213350 Two-Handle 4" Shower Valve w Vacuum Breaker-Plastic, Chrome (PF213350)
- MTD Bumper-Rear (703-08558B-0637)
- UNIVERSAL FOREST GRADE STAKE 1X2X24"" PK/24 (141050)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- TOY TIME Toy Time Cornhole Bean Bag Toss Game, Coca Cola Can Shaped Wooden Boards with 8 Red / White Beanbags (157944UER)
- Champion Sports Outdoor Lawn Games