Shop All Outdoor Lawn Games
Champion Sports
Plyo Training Box, 24"H
Mfr # PXB24
Zoro # G7089321
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
- Frame Material Steel
- Platform Material Steel
- Box Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PXB24
- Zoro # G7089321
- UPC # 710858020098
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Box Height | 24 in |
Platform Width | 21 in |
Platform Length | 21 in |
Box Width | 15 in |
Box Length | 15 in |
Details
Item | Plyo Box |
Color | Black, Red |
Features | Rubber-Coated, Slip-Resistant, Angled Legs for Stability |
Frame Material | Steel |
Platform Material | Steel |
Product Type | Plyo Box |
Platform Thickness | 1 in |
Weight Capacity - Maximum | 350 lb |
Description
Plyo Box, Box Height 24 in, Box Length 15 in, Box Width 15 in, Color Black, Red, Frame Material Steel, Platform Length 21 in, Platform Material Steel, Platform Thickness 1 in, Platform Width 21 in, Product Type Plyo Box, Weight Capacity - Maximum 350 lb, Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- SOLO Nozzle, Flat Fan Spray (4074263)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- PRAHER Praher PR150903 1.5 in. S x M Full Flow Union (PR150903)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- CHAMPION SPORTS Lacrosse Net, Weather Treated, 6mm, PR (LN56WT)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- CHAMPION SPORTS Ball, 10", Playground, Red (PG10)
- Champion Sports Outdoor Lawn Games