Shop All Outdoor Lawn Games
Champion Sports
Plyo Training Box, 18"High
Mfr # PXB18
Zoro # G7154771
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
- Weight Capacity - Maximum 350 lb
- Box Length 14 in
- Box Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PXB18
- Zoro # G7154771
- UPC # 710858020081
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Box Length | 14 in |
Box Height | 18 in |
Platform Width | 18 in |
Platform Length | 18 in |
Box Width | 14 in |
Details
Item | Plyo Box |
Color | Black, Red |
Features | Rubber-Coated, Slip-Resistant, Angled Legs for Stability |
Weight Capacity - Maximum | 350 lb |
Product Type | Plyo Box |
Platform Thickness | 1 in |
Frame Material | Steel |
Platform Material | Steel |
Description
Plyo Box, Box Height 18 in, Box Length 14 in, Box Width 14 in, Color Black, Red, Frame Material Steel, Platform Length 18 in, Platform Material Steel, Platform Thickness 1 in, Platform Width 18 in, Product Type Plyo Box, Weight Capacity - Maximum 350 lb, Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE EXT SCREW PH #10X4"" 1# (PTN4S1)
- DARE GATE HANDLE RUBBER/STL (1247)
- HAWTHORNE PLANT STARTER PLUG 50PK (HGC714140)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Multi-Colored Sports Parachute, 6ft (NP6)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- MOULTRIE MOULTRIE MFG-13448 Quick-Lock Feeder Kit, ABS, Black (MFG-13448)
- Champion Sports Outdoor Lawn Games