Shop All Outdoor Lawn Games
Champion Sports
Plyo Training Box, 12"
Mfr # PXB12
Zoro # G7077780
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
- Platform Length 15 in
- Product Type Plyo Box
- Weight Capacity - Maximum 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PXB12
- Zoro # G7077780
- UPC # 710858020074
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Platform Length | 15 in |
Box Height | 12 in |
Box Length | 13 in |
Platform Width | 15 in |
Box Width | 13 in |
Details
Item | Plyo Box |
Color | Black, Red |
Features | Rubber-Coated, Slip-Resistant, Angled Legs for Stability |
Product Type | Plyo Box |
Weight Capacity - Maximum | 350 lb |
Platform Material | Steel |
Frame Material | Steel |
Platform Thickness | 1 in |
Description
Plyo Box, Box Height 12 in, Box Length 13 in, Box Width 13 in, Color Black, Red, Frame Material Steel, Platform Length 15 in, Platform Material Steel, Platform Thickness 1 in, Platform Width 15 in, Product Type Plyo Box, Weight Capacity - Maximum 350 lb, Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Fuel Cap (17620-Z4H-900)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-045)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Rear RIM Dino Racer (fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN REAR RIM)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CHAMPION SPORTS Champion Sports 75B Umpire Ball Bag; Black (75B)
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- FALCON Sports Horn (FSH)
- Champion Sports Outdoor Lawn Games