Shop All Outdoor Lawn Games
Champion Sports
Playground Ball Set, Size 8.5, PK6
Mfr # PGSET
Zoro # G2438899
product price: $39.69
/pk 6, $6.61/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Blue, Green, Orange, Purple, Red, Yellow
- Indoor/Outdoor Indoor, Outdoor
- Meets Official Size and Weight
- Size 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PGSET
- Zoro # G2438899
- UPC # 710858006917
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Size | 8.5 |
Overall Diameter | 8 1/4 in |
Details
Item | Playground Ball/Dodgeball Set |
Material | Rubber |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Indoor/Outdoor | Indoor, Outdoor |
Meets | Official Size and Weight |
Standards | Official Size and Weight |
Product Type | Playground Ball/Dodgeball Set |
Description
Playground Ball/Dodgeball Set, Product Type Playground Ball/Dodgeball Set, Standards Official Size and Weight, Color Blue, Green, Orange, Purple, Red, Yellow, Material Rubber, Overall Length Not Applicable, Overall Diameter 8 1/4 in, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Fuel Filter (24 050 13-S)
- BRIGGS & STRATTON Washer, Shim - 3/4" (7010121YP)
- LOGO BRANDS Georgia Mini Size Composite Football (142-93MC-1)
- CELEBRATIONS LED Cool White 50 in. Ornate Wire Buck Yard Decor (21DH07222)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- ENGINUITY Enginuity 2012314 Rain Barrel Spigot Kit (172725)
- Champion Sports Outdoor Lawn Games