Shop All Sports Equipment
Champion Sports
Playground Ball, 7in, Red, PK3
Mfr # PG7RD
Zoro # G2878470
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes 3 balls
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PG7RD
- Zoro # G2878470
- UPC # 194629041398
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Red |
Includes | 3 balls |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The Champion Sports Playground Ball can be used for so much more than kickball! These high bouncing 2-ply balls are nylon wound and feature an easy grip textured surface. This durable 7" diameter red playground ball is always a popular choice! Sold as a pack of 3 balls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Scoop Shovel, 15-1/2 in W x 11-1/2 in L Aluminum Blade, Northern Hardwood Handle (2672400)
- MI-T-M Packing Kit (852-0122)
- CAMCO Chair Rack Hooks Over Ladder Style - Black (CA376046)
- HAWK Sasquatch 2 Man, w/Hercules System (HWK-HL2073)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- CHAMPION SPORTS 2.75 in. Field Hockey Balls, Pink (FHB1PK)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1wh)
- CHAMPION SPORTS Beach Ball (ib20)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- Champion Sports Sporting Goods