Shop All Sports Equipment
Champion Sports
Playground Ball 10in, Red, PK2
Mfr # PG10RD
Zoro # G5638352
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Candy Red, Red
- Material rubber, nylon
- Recommended Age 5+ Years
- Recommended Grade K+
- Weight 1.20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PG10RD
- Zoro # G5638352
- UPC # 194629041213
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Candy Red, Red |
Material | rubber, nylon |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Weight | 1.20 lb |
Features | 2-ply |
Description
The Champion Sports Playground Ball can be used for so much more than kickball! These high bouncing 2-ply balls are nylon wound and feature an easy grip textured surface. This durable 10" diameter red playground ball is always a popular choice! Nylon wound 2-Ply playground & kickball. 10" Diameter. Red. Sold as a pack of 2 Balls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE Stretch Run Plus 30 oz. (3454)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Ash Shovel (LT0171)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X20)
- CHAMPION SPORTS Champion Sports CHSHD4 High Density Coated Foam Ball 4In (CHSHD4)
- CHAMPION SPORTS Champion Sports MC Mens Protective Cup; White (MC)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- Champion Sports Sporting Goods