Shop All Sports Equipment
Champion Sports
Plastic Segmented Jump Rope 9ft, PK6
Mfr # PR9
Zoro # G1422052
product price: $28.99
/pk 6, $4.83/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, White
- Includes 6 plastic jump ropes
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PR9
- Zoro # G1422052
- UPC # 194629041831
- Country of Origin Taiwan, Province of China
- Category Sports Equipment
Details
Color | Blue, White |
Includes | 6 plastic jump ropes |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The Champion Sports Segmented Jump Rope provides a fun recreational or P.E. activity for kids, and great cardiovascular and fitness benefits for adults! The sound of the beads hitting the floor helps teach rhythm, and these ropes are available in a variety of lengths to accommodate all jumpers. Measures 9'. Sold as a pack of 6 Jump ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- OREGON Gatorline Square Trimmer Line, .130" by 8", Precut, 3Lb Bag (19-033)
- RUFFINIT 0 Dog Treat (8254)
- CHAMPION SPORTS Champion Sport Sports Whistle with Black Nylon Lanyard, Plastic, Black (BP601)
- CHAMPION SPORTS Wood Pickleball Paddle (EDGE100)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Red, 25" - 31", PK12 (TFFYRD)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1or)
- VOIT 10 in. Playground Balls, Blue (VPG10HBL)
- Champion Sports Sports Equipment