Shop All Bicycles & Scooters
Champion Sports
Plastic Scooter Set, w/Handles, PK6
Mfr # PGHSET
Zoro # G7034819
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue, Green, Orange, Purple, Red, Yellow
- Wheel Diameter 1 15/16 in
- Scooter Height 3 in
- Material Thickness 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PGHSET
- Zoro # G7034819
- UPC # 710858006887
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Dimensions
Wheel Diameter | 1 15/16 in |
Scooter Height | 3 in |
Scooter Width | 12 in |
Scooter Length | 12 in |
Details
Item | Scooter Set |
Material | Plastic |
Color | Blue, Green, Orange, Purple, Red, Yellow |
Material Thickness | 1/5 in |
Includes Handles | Handles Included |
Product Type | Scooter Set |
Includes Racking Hole | No Hole |
Description
Scooter Set, Color Blue, Green, Orange, Purple, Red, Yellow, Material Plastic, Material Thickness 1/5 in, Product Type Scooter Set, Racking Hole Diameter Not Applicable, Scooter Height 3 in, Scooter Length 12 in, Scooter Width 12 in, Wheel Diameter 1 15/16 in, Includes Handles Handles Included, Includes Racking Hole No Hole, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- OREGON 16 Repl Saw Chain (M66)
- ROGUE TOOLS Pick Hoe 42 Inch Ash Handle, 55 Inch Blade (55A-42)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- WINTHER Circleline Taxi (554.50)
- GOLDORO Tank 600 500W 20in Electric Bike, Black (EB20TK600-BK)
- WINTHER Chopper Tricycle (489.89)
- TRITON Triton Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue (Tri-501BL)
- WINTHER Circleline Tricycle, Small (550.50)
- Champion Sports Bicycles & Scooters