Shop All Toys & Games
Champion Sports
Plastic Platform Stilts, Assorted Colors, Set of 6
Mfr # PPSSET
Zoro # G7547428
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Material Plastic
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PPSSET
- Zoro # G7547428
- UPC # 710858021347
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Material | Plastic |
Includes | 6 pairs of platform stilts |
Color | Assorted |
Description
An entertaining addition to any school gym or party room, the Champion Sports Plastic Platform Stilts Set allows users up to 175 lbs to practice their balance and reach exciting new heights. Adjustable hand cords provide extra stability and control, while the non-marring rubber base allows these platform stilts to be used on any indoor floor. Available in a colorful set of six, this stilts set can fit all feet sizes so everyone can join in on the fun.
• Plastic can-shaped stilts designed to fit all sizes of feet
• Adjustable hand cords for more stability and control
• Non-marring rubber base rim prevents damage to indoor floors
• Supports up to 175 lbs
• Set of 6 colors (1 pair of each) Red, Orange, Yellow, Green, Blue, and Purple
• Plastic can-shaped stilts designed to fit all sizes of feet
• Adjustable hand cords for more stability and control
• Non-marring rubber base rim prevents damage to indoor floors
• Supports up to 175 lbs
• Set of 6 colors (1 pair of each) Red, Orange, Yellow, Green, Blue, and Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- FLEX TAPE FLEX TAPE MINI WHT 2PK (TFSWHTMINI-8)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- CHAMPION SPORTS Champion Sports CHSPPSSET Plastic Platform Stilts 6 Color Set (CHSPPSSET)
- CHAMPION SPORTS Champion Sports 1STAR38WH 4.75 x 3.75 x 7.9 in. 1 Star Table Tennis; White - 38 per Pack (1STR38WH)
- CHAMPION SPORTS Champion Sports CHSIP10 Hand Pump (CHSIP10)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- CHAMPION SPORTS Catch-A-Ball Cup, Set of 6 (CUPSET)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- EXCEDRIN EXTRA 6CT (97103)
- Champion Sports Toys & Games