Shop All Baseball & Softball Equipment
Champion Sports
Pitchers Plate, 3.83 lb., Rubber
Mfr # 70
Zoro # G3111118
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Product Type Pitcher Plate
- Includes (3) Metal Spikes
- Weight 3.83 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 70
- Zoro # G3111118
- UPC # 710858001288
- Country of Origin India
- Category Baseball & Softball Equipment
Dimensions
Size | 18 in x 4 in x 1 in |
Overall Width | 4 in |
Overall Length | 18 in |
Overall Height | 1 in |
Details
Item | Youth Pitcher's Plate |
Material | Rubber |
Color | White |
Product Type | Pitcher Plate |
Includes | (3) Metal Spikes |
Weight | 3.83 lb |
Features | Youth Pitching Rubber |
Accessory Type | Pitchers Plate |
User Type | Children's |
Description
Youth Pitcher's Plate, Product Type Youth Pitcher's Plate, Base Style Single Base, Color White, Material Rubber, Overall Length 18 in, Overall Height 1 in, Overall Width 4 in, Features Youth Pitching Rubber, User Type Children's, Includes (3) Metal Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Strainer (19-0034)
- FORTEX FORTIFLEX Bucket Flat-Sided Red (FB-124 R)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- HYDROFARM Green Premium Saucer, 10", PK25 (HGS10P)
- CHAMPION SPORTS Champion Sports CBG960RH 14 in. Physical Education Glove Series - Full Right; Black (CBG960RH)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- CHAMPION SPORTS Pitchers Plate, Pro Model, 4 Way Base Ball (BH81)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- CHAMPION SPORTS Pro Bury-All Waffle Bottom Home Plate (BH86)
- CHAMPION SPORTS Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9 (BBWTSET)
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- Champion Sports Sporting Goods