Shop All Outdoor Lawn Games
Champion Sports
Pickleball Net
Mfr # PBNET
Zoro # G710724385
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 22 ft
- Overall Height 34 in
- Features Adjustment Straps Maximizes Tension
- Product Type Pickleball Net
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PBNET
- Zoro # G710724385
- UPC # 710858030936
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 22 ft |
Overall Height | 34 in |
Details
Item | Pickleball Net |
Features | Adjustment Straps Maximizes Tension |
Product Type | Pickleball Net |
Description
Pickleball Net, Product Type Pickleball Net, Overall Height 34 in, Overall Width 22 ft, Features Adjustment Straps Maximizes Tension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.4233 24" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4233)
- MTD Auger Asm-21 (984-04253-0637)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- OREGON Mower Blade, 22-11/16 " L, 3 " W (492-732)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- CHAMPION SPORTS Dodgeball, Assorted, PK6 (RXD6SET)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- PENN Racquet Ball Blue 3Pack (551791)
- Champion Sports Outdoor Lawn Games