Shop All Sports Equipment
Champion Sports
Outdoor Pickleball, PK 6
Mfr # PB6INDSET
Zoro # G110742125
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Standards Official Size and Weight
- Overall Diameter 2 7/8 in
- Product Type Pickleball Set
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # PB6INDSET
- Zoro # G110742125
- UPC # 710858031186
- Country of Origin China
- Category Sports Equipment
Dimensions
Overall Diameter | 2 7/8 in |
Details
Item | Pickleball Set |
Material | Plastic |
Standards | Official Size and Weight |
Product Type | Pickleball Set |
Indoor/Outdoor | Indoor |
Color | Optic Yellow |
Description
Pickleball Set, Product Type Pickleball Set, Standards Official Size and Weight, Color Optic Yellow, Material Plastic, Overall Length Not Applicable, Overall Diameter 2 7/8 in, Indoor/Outdoor Indoor, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Heritage Plaid (40-015-013701-00)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-031)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS Basketball Net, 4mm, economy, white (400)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- CHAMPION SPORTS 6 in. Rhino Skin Mini Molded Foam Ball, Red (RSHB)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- Champion Sports Sporting Goods