Shop All Basketball Equipment
Champion Sports
Official Size Rubber Basketball, Orange, Size 7, PK2
Mfr # RBB1
Zoro # G5641703
product price: $27.59
/pk 2, $13.80/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coral Orange, Orange
- Recommended Grade K+
- Material rubber, nylon
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RBB1
- Zoro # G5641703
- UPC # 194629041220
- Country of Origin China
- Category Basketball Equipment
Details
Item | Basketball |
Color | Coral Orange, Orange |
Recommended Grade | K+ |
Material | rubber, nylon |
Recommended Age | 5+ Years |
Description
The Champion Sports Official Size Pro Rubber Basketball is an official size game ball for recreational or competitive play. Built with a composition rubber cover, this pro-style basketball has a heavy duty construction that will stand up to frequent use on indoor or outdoor courts. The nylon wound 2-ply butyl bladder offers exceptional air retention, so you can spend more time playing and less time inflating the ball. Composition rubber cover, stand up to frequent use on pavement or indoor floors. Nylon wound 2-ply butyl bladder for maximum air retention. Heavy-duty construction. Official size 7 & weight. Orange. Pack of 2 Basketballs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella (6100)
- HOT SHOT Crawl Insect Killer, 17.5 oz, Spray Can (96780)
- AFTERMARKET Power Steering Gear Gasket (C9NN3N598A)
- FLAME GENIE Premium Blend Wood Pellet Fuel 20 lb (FG-P20)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- Champion Sports Sporting Goods