Shop All Basketball Equipment
Champion Sports
Official Size Pro Rubber Basketball, Size 7
Mfr # RBB1
Zoro # G3111197
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Orange
- Indoor/Outdoor Indoor, Outdoor
- Size 7
- Meets Official Size and Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RBB1
- Zoro # G3111197
- UPC # 710858007655
- Country of Origin China
- Category Basketball Equipment
Dimensions
Size | 7 |
Details
Item | Basketball |
Material | Rubber |
Color | Orange |
Indoor/Outdoor | Indoor, Outdoor |
Meets | Official Size and Weight |
Standards | Official Size and Weight |
Circumference | 30 in |
Product Type | Basketball |
Description
Basketball, Product Type Basketball, Standards Official Size and Weight, Color Orange, Material Rubber, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Circumference 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER SPADING FRK RPLC HDL 30"" (MG-BJ-4E)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- A & I PRODUCTS Hitch Pin 3/8" X 3" (5 pk) 6" x6" x1" (A-HL26)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Double Wide BasketBall Cart, 24 ball capacity (24BC)
- CHAMPION SPORTS Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs (HT72)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- Champion Sports Basketball Equipment