Shop All Outdoor Lawn Games
Champion Sports
Official Lacrosse Net, White, 6mm, PR
Mfr # LN56
Zoro # G7068181
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 72 in
- Net Material Nylon
- Overall Depth 84 in
- Net Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LN56
- Zoro # G7068181
- UPC # 710858026984
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Height | 72 in |
Overall Width | 72 in |
Overall Depth | 84 in |
Details
Item | Lacrosse Net |
Net Material | Nylon |
Net Color | White |
Netting Thickness | 6 mm |
Includes Net | Net Included |
Product Type | Lacrosse Net |
Folding | Foldable |
Description
Lacrosse Net, Folding Foldable, Frame Color Not Applicable, Frame Material Not Applicable, Includes Not Applicable, Net Color White, Net Material Nylon, Overall Depth 84 in, Overall Height 72 in, Overall Width 72 in, Product Type Lacrosse Net, Includes Net Net Included, Netting Thickness 6 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Cub Cadet / MTD /Troy Bilt, 1/2in. x 109in. (75-808)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- SPRINKLERITE 6 in D X 6 in L Sprinkler Tank System (GSX01019)
- REMCO #4 Not Applicable Industrial Square Point Shovel, Plastic Blade, 28 in L Gray Polypropylene Handle (6982RG)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- CHAMPION SPORTS Ball, 10", Playground, Red (PG10)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Rhino Skin Dodge Ball Set, 8", Blk/Wht, PK6 (RXD8BWSET)
- FRANKLIN SPORTS Franklin Sports 52619 Grade A Shuttlecocks; Assorted Colors - 6 Pack (371237)
- Champion Sports Outdoor Lawn Games