Shop All Outdoor Lawn Games
Champion Sports
Multi-Sport training Rebounder, Adjusts
Mfr # LBT53
Zoro # G7057368
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 60 in
- Assembly Unassembled
- Net Color White
- Product Type Ball Rebounder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # LBT53
- Zoro # G7057368
- UPC # 710858027998
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 36 in |
Overall Height | 60 in |
Overall Depth | 36 in |
Folded Depth | 60 in |
Details
Item | Ball Rebounder |
Assembly | Unassembled |
Net Color | White |
Product Type | Ball Rebounder |
Net Material | Nylon |
Includes Grounding Spikes | No Spikes |
Frame Color | Black |
Frame Material | Steel |
Description
Ball Rebounder, Product Type Ball Rebounder, Net Color White, Frame Material Steel, Frame Color Black, Net Material Nylon, Overall Height 60 in, Overall Width 36 in, Overall Depth 36 in, Includes Grounding Spikes No Spikes, Folded Depth 60 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-14431)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- JED POOL TOOLS Vinyl Patch, Pool/Spa (35-240)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Rhino Skin Dodge Ball Set, 8", Blk/Wht, PK6 (RXD8BWSET)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- NEWSTRIPE Playground Stencil, Hopscotch, 1/8" (10003336)
- Champion Sports Outdoor Lawn Games